missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ SiteSelect™ Posts

For use with Metro Super Erecta, Super Adjustable Super Erecta and Super Erecta Pro wire shelving systems

Brand:  Metro™ 27P

Additional Details : Weight : 0.63200kg

 View more versions of this product

Product Code. 15986671

  • 18.10 € / Each
Estimated Shipment: 12-08-2024
to see stock.
Add to basket

Description

Description

Stationary posts are fitted with adjustable leveling bolts to compensate for uneven surfaces. Posts are available in Chrome, Type 304 Stainless Steel and Metroseal 3. Metroseal 3 includes Microban antimicrobial product protection and has a 12 year warranty against rust and corrosion. Mobile posts come without leveling bolt assembly for use with stem casters.

  • Grooved at 1 in. (2.5cm) intervals
  • Posts are double-grooved every 8 in. (20.3cm) for easy identification

Order Info

Height includes leveling bolt and cap. Shelves and posts sold separately.

Specifications

Specifications

69.85 cm
Stationary
Chrome
27.5 in.
Metro™ Super Erecta™ wire shelving system
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers