missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Super Erecta™, Super Erecta Pro™ and Super Adjustable™ 2 Top-Track Stationary End Unit Kits
Connects stationary end units to overhead track sets.
Brand: Metro™ TTE24S
Additional Details : Weight : 18.50400kg
Description
- Kit includes 86 in. (218.5cm) posts and hardware necessary for connecting stationary end units to track
- Super Erecta Shelves open-wire design minimizes dust accumulation, allows a free circulation of air and greater visibility of stored items.
Order Info
One kit is requird per single system. Shelves sold separately.
Specifications
86 in. Posts and connecting hardware | |
5.4 kg | |
Stationary End Unit Kit | |
61 cm | |
None | |
Stainless Steel |
24 in. | |
24 in. | |
12 lb. | |
Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ Top-Track™ storage system | |
61 cm |