missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ Wire Shelving Accessory, Shelf Ledge

Available for wire or solid shelves

Brand:  Metro™ L14N-1C

Additional Details : Weight : 0.18400kg

 View more versions of this product

Product Code. 15986941

  • 16.37 € / Each


Estimated Shipment: 10-03-2022
Add to basket

Description

Description

1 in. ledges provide a secure lip to secure items during transport or to meet seismic or other safety requirements. Easily attach with no tools to Metro Super Erecta or Super Adjustable wire shelving. Other sizes and finishes available.

  • For stationary or mobile installation
  • Prevents items from protruding or falling from shelves
  • Side and back ledges stand 1 in. (25mm) high
  • Solid shelf ledges stand 4 in. high (10.1cm) and include spring-clip tabs for attaching

Order Info

Posts and shelves sold separately.

Specifications

Specifications

Metro™ Super Erecta™ shelving
2.5 cm
14 in.
Chrome
1 in.
Spring clip tabs
35.5 cm
Videos
SDS
Documents
Certificates