missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Gray Label Holders for Wire Shelving

Snap-on plastic holders provide easy identification of shelf contents

Brand:  Metro™ 9990P2

Additional Details : Weight : 0.03200kg

 View more versions of this product

Product Code. 15986771

  • 13.05 € / Each
Estimated Shipment: 05-09-2024
to see stock.
Add to basket

Description

Description

  • Gray
  • Hold most commercial 1.25 in. (32 mm) labels
  • Labels not included
Specifications

Specifications

61 cm
48 x 3.2 cm
Solid
Metro™ Super Erecta™, Super Adjustable™ 2, qwikSLOT™, Drop Mat™ wire shelving, cantilever shelves
Gray
-18 to 120.2°F
24 in.
-28 to 49°C
19 x 1.25 in.
Plastic
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers