missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ MetroMax i™ Lab Worktable, Stainless Top and Backsplash with 3-Sided Frame
The Metro MetroMax i™ Lab Worktable advanced polymer construction provides excellent corrosion-resistance performance for the most corrosive lab environments.
1005.00 € - 1120.00 €
Specifications
For Use With (Application) | Ideal for lab |
---|---|
Load Bearing Capacity (English) | 600 lb. |
Load Bearing Capacity (Metric) | 273 kg |
Width (English) | 30 in. |
Width (Metric) | 76.2 cm |
Product Code | Brand | Dimensions (L x W x H) | Includes | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Includes | Product Type | Price | Quantity & Availability | |||
15997021
|
Metro™
LT30XUS3 |
29.75 x 30 x 39.5 in. (74.9 x 76.2 x 100.3 cm) | Backsplash with 3 sided frame | Stationary Table |
1100.00 €
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
15997031
|
Metro™
LT36XUS3 |
35.75 x 30 x 39.5 in. (90.8 x 76.2 x 100.3 cm) | Backsplash with 3 sided frame | Stationary Table |
1030.00 €
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
15997041
|
Metro™
LT48XUS3 |
47.75 x 30 x 39.5 in. (121.3 x 76.2 x 100.3 cm) | Backsplash with 3 sided frame | Stationary Table |
1070.00 €
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
15997051
|
Metro™
LT60XUS3 |
59.75 x 30 x 39.5 in. (151.7 x 76.2 x 100.3 cm) | Backsplash with 3 sided frame | Stationary Table |
1120.00 €
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
15917071
|
Metro™
LTM30XUS3 |
29.75 x 30 x 39.5 in. (74.9 x 76.2 x 100.3 cm) | Backsplash with 3 sided frame, adaptor insert | Mobile Table |
1005.00 €
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
15977071
|
Metro™
LTM36XUS3 |
35.75 x 30 x 39.5 in. (90.8 x 76.2 x 100.3 cm) | Backsplash with 3 sided frame, adaptor insert | Mobile Table |
1030.00 €
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
15937081
|
Metro™
LTM48XUS3 |
47.75 x 30 x 39.5 in. (121.3 x 76.2 x 100.3 cm) | Backsplash with 3 sided frame, adaptor insert | Mobile Table |
1070.00 €
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
15997081
|
Metro™
LTM60XUS3 |
59.75 x 30 x 35.5 in. (151.7 x 76.2 x 90.2 cm) | Backsplash with 3 sided frame, adaptor insert | Mobile Table |
1120.00 €
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
Description
- Table features smooth surfaces that are easy to clean
- Mobile units can be easily moved to clean behind table area
- Wide range of accessories and caster options available
Order Info
Casters must be ordered separately.
Specifications
Ideal for lab | |
273 kg | |
76.2 cm |
600 lb. | |
30 in. | |
Polymer |