missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Mettler Toledo™ Micro Centrifuge Test Tube with Cap
Manufactured of high transparency polypropylene for easy sample checking. Kartell™ Centrifuge Micro Test Tube with Cap feature a large frosted writing surface to improve tracability in sample analysis.
Brand: Kartell™ 0029804
Code : 02
Additional Details : Weight : 0.81000kg
Description
- High transparency PP tube for easy sample checking
- Flat cap with large frosted writing surface
- Liquid tight for centrifugation up to RCF 21.000 x g
- Large opening tab featuring rounded surfaces for smoother open/close routine
- Cap top with 3mm pierceable area
- Autoclavable at 121°C for 20 minutes with open cap
Specifications
11.000xg | |
CE/IVD | |
PP (Polypropylene) | |
1.5mL | |
PP (Polypropylene) | |
1000/Pk. |
Flat cap | |
Blue | |
Yes | |
Blue | |
Sample analysis | |
Cap |