Learn More
Mettler Toledo™ ORP/Redox Combination Electrodes: BNC Connector
Combination electrode for measuring oxidation/reduction potential. Mettler Toledo ORP/Redox Combination Electrodes produce measuring signal on the surface of the metal by an exchange of electrons with the oxidation-reduction of the measured medium.
Brand: Mettler Toledo™ 51340339
Code : 59
Additional Details : Weight : 0.10000kg
Description
- Combination design
- Glass or plastic
- Temperature range: 0° to 80°C
Specifications
Redox electrode LE510 | |
Ceramic | |
0°C to 80°C | |
For measuring the oxidation/reduction power of solution | |
ARGENTHAL | |
3mol/L KCl | |
0°C to 80°C | |
0.72 in. | |
1 m | |
12 mm |
BNC | |
Plastic | |
InLab LE501 Redox | |
pH meter | |
Redox electrode LE510 | |
32°F to 176°F | |
0.47 in. | |
12 mm | |
0.47 in. |