Learn More
Mettler Toledo™ perfectION™ Gas-Sensing Combination Electrodes
Allows quick and easy determination of concentration and activity of dissolved gases. Mettler Toledo perfectION Gas-Sensing Combination Electrodes are resistant to any known organic chemical present whose temperature is less than 392°F (200°C).
Brand: Mettler Toledo™ 51341000
Code : 59
Additional Details : Weight : 0.36000kg
Description
Gas-sensing Combination Electrodes
- Sturdy polyphenylsulfide (PPS GF 40) shafts with 40% glass fiber content
- Chemical resistant
- Optimized membrane module tip is cone shaped to eliminate trapped air bubbles
Not for use wth ethanol
Order Info
For other ion-selective electrodes and for membrane kits not listed here, contact your Fisher Scientific™ Customer Service Representative.
Specifications
For determination of Ammonia ions | |
4.75 in. | |
PPS | |
>11 | |
Polymer matrix | |
Ammonia Combination Electrode |
S7 | |
120mm | |
32° to 122°F | |
Volatile bases | |
0 to 50°C | |
0°C to 50°C |