missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Ion Selective Electrodes (ISE)

A selection of ISE probes for detecting concentration of various free ions.

Brand:  METTLER TOLEDO™ 51344700

Code : 04

Additional Details : Weight : 0.34000kg

 View more versions of this product

Product Code. 11967811

  • 1445.00 € / Each
In Stock
to see stock.
Add to basket

Description

Description

  • Prior to first use, rinse the electrode with distilled water and soak it in the appropriate standard for 24-48 hours and then fill with reference electrolyte (refer to table above)
  • ISA (Ionic strength adjuster) solution required to be added to all calibration standards and samples prior to measurement for accurate results
  • Refer to electrode user manual for appropriate ratio of ISA solution to sample volume
  • Add filling solution each day before using the electrode (at least 2.5 cm above sample level in beaker)
  • Be sure to screw cap tightly immediately after use
  • The filling solution inside the electrode should not be allowed to evaporate, as crystallization will result
  • For storage between measurements and up to three days, store in the appropriate standard
  • For long-term storage, refer to specific ISE electrode user manual
  • Sensing membrane will wear over time; each membrane can last about six months with normal use, but actual lifespan will depend on the type of samples that are being measured
  • Competing ion interferences are common. Refer to ISE electrode user manual for potential interferences
  • Compatible with METTLER TOLEDO SevenExcellence Benchtop, Seven2Go, and SevenGo Portable
  • Compatible with InMotion Autosampler to automate measurement and cleaning of up to 303 samples
Specifications

Specifications

For determination of Silver/Sulphide
Ion Electrolyte B
3.9 ft.
1.2 m
32° to 176°F
2 to 12
Solid state
Solid state
0°C to 80°C
Fixed 1.2 m BNC Cable
4.75 in.
120 mm
Epoxy Shaft
Required Solutions: Reference Electrolyte - Ion Electrolyte B - 51344751 Ionic Strength Adjuster - 51344760
10mol/L NaOH
perfectION Ag+/S2- Combination Electrode
Ion-Selective Electrode
Ag+: 0.01 to 108000 mg/L; S2-: 0.003 to 32000 mg/L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers