missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ perfectION™ Ion-Selective Epoxy Combination Electrodes

Allows quick and easy determination of concentration and activity of a variety of dissolved ions.

Brand:  Mettler Toledo™ 51344721

Code : 04

Additional Details : Weight : 0.35000kg

 View more versions of this product

Product Code. 11937821

  • 1100.00 € / Each


Estimated Shipment: 02-07-2021
Add to basket

Description

Description

Ion-selective Combination Electrode

  • Available with polymer-matrix or solid-state membrane suitable for precise determination of specific ions
  • Epoxy bodies
  • 4.75 in. long (120mm) and 0.5 in. (12mm) in diameter

Note
Not for use wth ethanol

Order Info

For other ion-selective electrodes and for membrane kits not listed here, contact your Fisher Scientific™ Customer Service Representative.

Specifications

Specifications

For determination of Potassium ions
BNC
4.75 in.
120mm
Epoxy Shaft
2.5 to 11
Polymer matrix
0° to 40°C
Ion Electrolyte E
3.9 ft.
1.2m
32° to 104°F
K+
Videos
SDS
Documents
Certificates