Learn More
Mettler Toledo™ SevenGo™ perfectION Combined ISE Electrodes
Get an “All-In-One Solution” with SevenGo™ perfectION Combined ISE Electrodes. The brilliant Click & Clear™ press mechanism allows for quick cleaning and ensures stable readings even in difficult samples.
Brand: Mettler Toledo™ 51344827
Code : 04
Additional Details : Weight : 0.36000kg
Description
- As vast as the range of different ions, is the selection of ionselective electrodes (ISE)
- The special Click & Clear™ junction allows for an optimal contact of the electrolyte solution and the sample
- With the dedicated solutions the sample can be optimally prepared for successful measurement of ion concentration
Specifications
NO-3 ions | |
Lemo | |
0.1 to 14000mg/L | |
Combined ISE Electrode |
0° to 40°C | |
ISA | |
32° to 104°F |