missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Temperature Sensor

Designed for connection to pH meters. Sensing elements of Mettler Toledo Temperature Sensor are housed in tubular stainless steel or glass.

Brand:  Mettler Toledo™ 51343310

Code : 59

Additional Details : Weight : 0.06000kg

 View more versions of this product

Product Code. 11947781

  • 335.00 € / Each
Estimated Shipment: 04-06-2024
to see stock.
Add to basket

Description

Description

  • Maximum operating temperature: 302°F (150°C)
  • Sensing elements and lead wires are electrically isolated from the outer probe surface for maximum safety
Specifications

Specifications

-30°C to +100°C
Sensor
-30°C to +100°C
4.72 in.
-22°F to +212°F
NTC 10kilohm
±0.2°C
Glass
Temperature probe InLab NTC30K Ohm
120 mm
S7
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers