missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Micro-Filter Funnel
Micro-Filter Funnel for very small volumes.
120.00 €
Product Code | Brand | Pore Size | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Capacity (Metric) | Price | Quantity & Availability | ||||
16823076
|
ROBU VitraPOR™
27200 |
0 | 2 mL |
120.00 €
Pack of 5 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
15463224
|
ROBU VitraPOR™
27203 |
3 | 2 mL |
120.00 €
Pack of 5 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||||
16883066
|
ROBU VitraPOR™
27081 |
1 | 0.8 mL |
120.00 €
Pack of 5 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
16843076
|
ROBU VitraPOR™
27202 |
2 | 2 mL |
120.00 €
Pack of 5 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
16873066
|
ROBU VitraPOR™
27080 |
0 | 0.8 mL |
120.00 €
Pack of 5 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
16833076
|
ROBU VitraPOR™
27201 |
1 | 2 mL |
120.00 €
Pack of 5 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
16893066
|
ROBU VitraPOR™
27082 |
2 | 0.8 mL |
120.00 €
Pack of 5 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass 3.3 | |
5/Pk. |