missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Micro-Filter Funnel, According to Pregl
Micro-Filter Funnel for small volumes.
153.00 €
Specifications
Capacity (Metric) | 4 mL |
---|---|
Material | Borosilicate Glass 3.3 |
Quantity | 5/Pk. |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
16873076
|
ROBU VitraPOR™
28042 |
2 |
153.00 €
Pack of 5 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
16863076
|
ROBU VitraPOR™
28041 |
1 |
153.00 €
Pack of 5 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
16853076
|
ROBU VitraPOR™
28040 |
0 |
153.00 €
Pack of 5 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
4 mL | |
Borosilicate Glass 3.3 | |
5/Pk. |