missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Micro Safety Shoes
Unique microfiber upper is fully washable. SmartecAir™ provides fresh dry feet. Protective toe cap prevents staining and is lubricant and fat resistant. The sole was developed for use on hard tiled floors and other easy-to-clean floors used in high-tech and cleanroom environments.
88.11 € - 92.55 €
Specifications
Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
---|---|
Closure Type | Elastic |
Color | White |
Design | Micro |
Liner Material | Hydro-Tec™ Sanitized Silver |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15908451
|
Emma Safety Footwear
500540-35 |
35 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15918451
|
Emma Safety Footwear
500540-36 |
36 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15928451
|
Emma Safety Footwear
500540-37 |
37 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15938451
|
Emma Safety Footwear
500540-38 |
38 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15948451
|
Emma Safety Footwear
500540-39 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15958451
|
Emma Safety Footwear
500540-40 |
40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15968451
|
Emma Safety Footwear
500540-41 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15978451
|
Emma Safety Footwear
500540-42 |
42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15988451
|
Emma Safety Footwear
500540-43 |
43 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15998451
|
Emma Safety Footwear
500540-44 |
44 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15908461
|
Emma Safety Footwear
500540-45 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15918461
|
Emma Safety Footwear
500540-46 |
46 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15928461
|
Emma Safety Footwear
500540-47 |
47 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15938461
|
Emma Safety Footwear
500540-48 |
48 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- S2-Safety shoe for wet working conditions
- Microfiber construction
- GripForce™ Easy Twist Outsole
- ESD certified
- Chrome-free lining
- Hydro-Tec™ Sanitized Silver for drier, fresher feet
- Sanitized
Specifications
EN ISO 20345:2011, EN 12568:2010 | |
White | |
Hydro-Tec™ Sanitized Silver | |
Steel |
Elastic | |
Micro | |
Microfiber |