missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ 92-134 Nitrile Glove

MICROFLEX™ 92-134 Nitrile Gloves offer tactility and comfortable protection across numerous applications. Designed with textured fingertips for secure handling of tools and materials.

Brand:  Ansell 92134110

8.08 EUR valid until 2024-05-31
Use promo code "21870" to get your promotional price.



Additional Details : Weight : 0.46000kg

 View more versions of this product

Product Code. 17818331

  • 8.50 € / Pack of 90
Estimated Shipment: 05-07-2024
to see stock.
Add to basket

Description

Description

  • The MICROFLEX™ 92-134 disposable nitrile examination glove offers tactility and comfortable protection across numerous applications
  • The lightweight, soft and stretchy nitrile formulation offers a comfortable fit and feel with the tactile sensitivity needed for fine motor control
  • Designed with textured fingertips for secure handling of tools and materials
  • Testing with NA medical team
Specifications

Specifications

ASTM D6319, FDA21 CFR 177-2600, ISO 13485, ISO 18889:2019, ISO 9001
No
1.5
Single-use
4.3 mil
Yes
2.8 mil
Powder Free
10.5/11, 2X-Large
2.8 mil
Yes
MICROFLEX 92-134 Versatility
24 cm
Category III, CE 0493, EN 420:2003 + A1:2009, EN 16523-1, EN 374-2 and -4, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Medical Device Regulation (EU) 2017/745 Class I, US QSR/FDA 510(k) Medical Examination Grade
Healthcare
Blue
Fingertip Textured
0.11 mm
Nitrile
0.07 mm
Nitrile Examination Glove
Non-sterile
0.07 mm
Beaded
9.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers