missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Microflex™ Extended Cuff Disposable Nitrile Gloves
51.76 EUR valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "21673" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
Provide additional protection to the upper arm and extra security against cross contamination. Made with soft nitrile formulation for comfortable fit and feel while improved cuff design helps prevent gloves from rolling down.
- 400mm elbow-length cuff provides extra security against cross contamination
- Made with soft nitrile formulation for comfortable fit and feel
- Textured fingers and palm ensure a secure grip in a variety of applications
- Nitrile formulation offers greater puncture resistance and chemical resistance than natural rubber latex
- Gloves are packed in polybags to help protect product integrity
Specifications
Certifications/Compliance | ASTM D 3577, TYPE II, CE 0493 |
Color | Blue |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | Small |
Sterility | Non-sterile |
Thickness (Metric) | 0.12 mm |
Finger Style | Textured |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'