missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Micromesh™ Loose Biopsy Cassettes, white

Improve fluid exchange without the need for biopsy sponges with the 1400, 0.36mm square openings of Epredia™ Micromesh™ Loose Biopsy Cassettes.

Brand:  Epredia™ B1000735GR

Code : 50

Additional Details : Weight : 2.86000kg

 View more versions of this product

Product Code. 10006798

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Acetal polymer construction
  • Large compartment measuring 24 × 27 mm is perfect even for needle biopsies
  • Recessed lid is specially designed to lie flush with top surface of cassette, which allows cassettes to be labeled on the Epredia™ Shandon™ MicroWriter™ series automatic labelers with the lids on
  • Cassette writing face is at a 45° angle
  • Cases of 1000 (four boxes of 250 cassettes each) with lids attached
Specifications

Specifications

Small Square Pore
Green
27 mm
Loose Biopsy Cassette
45°
24 mm
Acetal Polymer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers