missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ MicroMop™ Cleanroom String Mop

A series of highly effective stranded string mops with high absorbency and low particulates. Available in three materials - PVA, NovaLite or Polyester, for specialized cleaning.

Brand:  Micronova™ CRM-6

Code : 03

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11952465

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Requires : MH-1 or MHC-1, or QDMH-1 frame with SSU series handle

Description

Description

The Micronova MicroMop™ Cleanroom String Mops are highly effective and absorbent, available in three fabric options and designed for use with the QDMH-1 String Mop Adapter or standard string mop handles.

  • Highly effective stranded string mops
  • High absorbency and low particulates
  • Dry, residue free cleaning results
  • Fabric options include:
    • PVA - absorbent PVA, ideal for semiconductor and microelectronic cleaning applications
    • NovaLite - absorbent chamois, excellent in medical device applications
    • NovaPoly - smooth polyester, excellent cleanroom sanitization capabilities
  • For use with QDMH-1 adapter or standard string mop handles
  • Designed for cleanroom and controlled environments
Specifications

Specifications

38.1 x 22.9 cm (15 x 9 in.)
White
Non-sterile
Autoclavable
9 in.
No
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
Polyester Knit
String Mop
15 in.
38.1 cm
22.9 cm
Chemicals
12/Cs.
Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers