Learn More
Micronova™ MicroMop™ Cleanroom String Mop
A series of highly effective stranded string mops with high absorbency and low particulates. Available in three materials - PVA, NovaLite or Polyester, for specialized cleaning.
Brand: Micronova™ CRM-66
Code : 04
Additional Details : Weight : 0.01000kg
Requires : MH-1 or MHC-1, or QDMH-1 frame with SSU series handle
Description
The Micronova MicroMop™ Cleanroom String Mops are highly effective and absorbent, available in three fabric options and designed for use with the QDMH-1 String Mop Adapter or standard string mop handles.
- Highly effective stranded string mops
- High absorbency and low particulates
- Dry, residue free cleaning results
- Fabric options include:
- PVA - absorbent PVA, ideal for semiconductor and microelectronic cleaning applications
- NovaLite - absorbent chamois, excellent in medical device applications
- NovaPoly - smooth polyester, excellent cleanroom sanitization capabilities
- For use with QDMH-1 adapter or standard string mop handles
- Designed for cleanroom and controlled environments
Specifications
40.6 x 19.1 cm (16 x 7.5 in.) | |
White | |
Non-sterile | |
Autoclavable | |
7.5 in. | |
No | |
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
Smooth Knit Polyester |
String Mop | |
16 in. | |
40.6 cm | |
19.1 cm | |
Chemicals | |
12/Cs. | |
Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments |