missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ SlimLine™ Cleanroom Mop Adapters

A selection of flat head, cleanroom mop adapters that feature a unique 360° swivel joint that can be locked at 180°, for the ultimate ease and control of flat surface cleaning. Available electropolished stainless steel or polypropylene mop frame.

Brand:  Micronova™ QDSL-18

Code : 04

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11972485

  • 283.00 € / Each
Estimated Shipment: 06-09-2024
to see stock.
Add to basket

Requires : Slip covers and extendible or standard stainless-steel handle (sold separately).

Description

Description

For floor and wall cleaning

The Micronova SlimLine™ Cleanroom Mop Adapters feature a unique 360° swivel joint that allows an easy glide for cleaning flat surfaces and can be locked at 180° for more controlled cleaning of walls and within hoods and chambers. Adapters are available with either an ACME threaded end for plastic handles or a Quick Disconnect attachment for stainless steel handles.

  • Flat head mop adapters with 360° plastic swivel joints
  • Joint can lock at 180° for more control
  • Available with 304 electropolished stainless steel or polypropylene frames
  • For use with the SlimLine, PadMop, SnapMop and PocketMop series mop covers
  • Adapters fit in the SlimLine and SlimT bucket systems
  • QDSL - stainless steel frame for use with SSU series stainless steel handles
  • QPSL - polypropylene frame for use with STA series plastic handles
  • QSSL - stainless steel frame for use with STA or ALUMEH series handles
  • Available from 9 to 18-inch lengths
  • Autoclavable
Specifications

Specifications

Quick Disconnect Adapter
18 in.
45.7 cm
10.2 cm
Chemicals
1/Pk.
SlimLine Cleanroom Mop
Electropolished Stainless Steel (304), Polyketone Swivel
360 Swivel
Non-sterile
Autoclavable
4 in.
No
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
Cleaning and Sanitizing Cleanroom and Controlled Environments Floors, Walls
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers