missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Microplate Blocks for Molecular Biology and Biotechnology Applications
Click to view available options
Temperature Uniformity:
±0.3°C
±0.5°C
Description
- Double-size blocks
- Exctraction tool included
- For use with molecular biology and biotechnology applications
- L x W x H: 140 x 100 x 75mm
Specifications
Type | Block |
Includes | Extraction tool |
Temperature Uniformity | ±0.3°C |
Tube Size | 6.2mm dia. X 14mmD |
Dimensions (L x W x H) | 140 x 100 x 75 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'