missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Microtiter Tube Plug Strip
Seal 1.2mL microtiter tubes tightly for storage using these polyethylene plug strips.
18.50 € - 21.15 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Description | 1.2mL Microtiter Tube 8-cap plug strip |
Color | Natural |
For Use With (Equipment) | Plug Strips |
Product Code | Brand | Description | Sterility | Color | Packaging | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Sterility | Color | Packaging | Price | Quantity & Availability | ||
12328482
|
Thermo Scientific™
3425-11 |
1.2mL Microtiter Tube 8-cap plug strip | Sterile | Natural | 10 sealed bags of twelve 8 cap strips/unit, 5 units/case |
21.15 €
Pack of 120 |
In Stock
Log in to see stock. |
||
12368202
|
Thermo Scientific™
3426-11 |
1.2mL Microtiter Tube 8-cap plug strip | Non-sterile | Natural | 10 sealed bags of twelve 8 cap strips/unit, 5 units/case |
18.50 €
Pack of 120 |
In Stock
Log in to see stock. |
||
Description
Seal 1.2mL microtiter tubes tightly for storage by using Thermo Scientific™ Microtiter Tube Plug Strips.
- LDPE non-autoclavable
- Eight-plug strips can be easily cut apart for individual samples
- Available sterile and nonsterile
Specifications
Not Autoclavable | |
1.2mL Microtiter Tube 8-cap plug strip | |
Natural | |
Plug Strips |