missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Microvolume Pipet Tips, Nonsterile
Provide accurate, reliable performance in the stated volume range
91.89 € - 481.41 €
Specifications
Sterility | Non-sterile |
---|---|
Color | Natural |
Clean Claims | DNase, RNase, and Pyrogen free |
Tip Style | Microvolume, Round |
Material | Polypropylene |
Product Code | Brand | Volume (Metric) | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Format | Price | Quantity & Availability | ||||
10479131
|
Corning™
4834 |
0.5 to 10 μL | Rack |
95.34 €
Pack of 960 |
Estimated Shipment: 30-09-2024
Log in to see stock. |
||||
10746482
|
Corning™
4840 |
0.2 to 10 μL | Bulk |
481.41 €
Pack of 10000 |
In Stock
Log in to see stock. |
||||
10387171
|
Corning™
4901 |
0.5 to 10 μL | Bulk |
430.41 €
Pack of 10000 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
10431822
|
Corning™
4826 |
0.1 to 10 μL | Rack |
91.89 €
Pack of 960 |
In Stock
Log in to see stock. |
||||
Description
- Microvolume tips provide accurate, reliable performance in the 0.1 μL to 10 μL range for major brand ultra-micropipettors.
- RNase-/DNase-free.
- Nonpyrogenic.
Spécification
Non-sterile | |
DNase, RNase, and Pyrogen free | |
Polypropylene |
Natural | |
Microvolume, Round |