Learn More
Sartorius™ Midisart™ 2000 PTFE Air Filter
Designed for easy handling and maximum safety in air filtration. Sartorius™ Midisart™ 2000 PTFE Air Filter entirely eliminates moisture breakthrough because of its inherently hydrophobic PTFE membrane reinforced with polypropylene gauze. Stepped hose barb connectors ensure a simple and secure hold.
Brand: Sartorius™ 17805----------E
124.41 EUR valid until 2024-05-31
Use promo code "21834" to get your promotional price.
Code : 53
Additional Details : Weight : 0.45000kg
Description
The Midisart™ filter is the clear choice for small-scale sterile air/gas filtration applications. Superior flow rates and seamless integration into single-use assemblies provide a distinct advantage that directly translates into cost savings.- 100% factory integrity tested to ensure inherent quality in every filter prior to use
- Perfect traceability with optimized product labeling that includes lot and unit numbers
- Lightweight (only 20g) so it will not weigh down or kink tubing
- Can be sterilized by autoclaving at 134°C for up to 20 cycles
- Applications include:
- In-line sterilization of and particulate removal from air and gases, such as sterilization of air for small fermenters
- Sterile venting of filling vessels and fermentation carboys, including culture vessels and CO2 incubators (6 to 120 liters)
- Venting of holding tanks for sterile, distilled water and liquid culture media
- Autoclave venting
Specifications
Autoclavable | |
PTFE | |
Non-sterile | |
In-line sterilization of and particulate removal from air and gases and sterile venting of vessels, fermentation carboys, holding tanks and autoclaves | |
Hydrophobic | |
3Bar | |
134°C | |
64 mm |
Flat Disc Capsules | |
0.2 μm | |
20 cm2 | |
Polypropylene | |
Multiple stepped hose barb connectors | |
12Pack | |
Air Filter |