Learn More
Applied Biosystems™ MiniAmp™ Thermal Cycler
The Applied Biosystems MiniAmp Thermal Cycler is a compact, accurate, and economical thermal cycler designed to fit your lab’s basic thermal cycling needs.
Brand: Applied Biosystems™ A37834
3500.94 EUR valid until 2024-12-31
Use promo code "21879" to get your promotional price.
Additional Details : Weight : 5.90000kg
Description
The MiniAmp Thermal Cycler has a 5-inch color touchscreen, making it easy to control, and it can also be accessed through Thermo Fisher Connect, giving you the freedom to design and securely upload your methods from any mobile device or desktop computer.
Key features and benefits:
- Small footprint—With dimensions of 19 cm wide and 39 cm deep, you can fit the MiniAmp Thermal Cycler almost anywhere. And because its airflow is front to back, you can set multiple units side by side to save valuable bench space.
- 5-inch intuitive color touchscreen—for easy programming and training of new users
- WiFi-enabled and accessible by Thermo Fisher Connect—giving you the freedom to design and securely upload your methods from any mobile device or desktop computer
Applied Biosystems PCR plastics
Applied Biosystems PCR plastics have been designed and validated to work with our thermal cyclers for more than 25 years. Options for every format and throughput need are available to ensure consistent, precise results for any experiment.
Specifications
±0.25°C (35°C to 99.9°C) | |
High-throughput Compatible | |
<0.5°C (20 sec. after reaching 95°C) | |
15.4 x 7.5 x 7.9 in. (39 x 19 x 20 cm) | |
100/240 V | |
Thermal Cycler | |
0°C to 100°C | |
500 W | |
>1000 | |
96-well |
• MiniAmp Thermal Cycler • Country-specific power cord |
|
Applied Biosystems GeneAmp plastics consumables | |
Fast, Standard | |
96-well, 0.2 mL | |
5 in. Color TFT LCD Touchscreen | |
Limited Warranty | |
USB, Wi-Fi, Ethernet | |
3°C/sec. (Block), 2.2°C/sec. (Sample) | |
13 lb. (5.9 kg) |
For Research Use Only. Not for use in diagnostic procedures.