missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Includes a glass fiber pre-filter for difficult to filter liquids. Sartorius Minisart™ Plus Syringe Filters are single-use, complete filtration units with a surfactant-free cellulose acetate membrane. Choose from three color-coded pore sizes in sterile or non-sterile options.
Rapid small volume sterilization
- Specially designed for sterilizing filtration of difficult-to-filter liquids
- Contains a glass fiber prefilter on top of the cellulose acetate membrane
- Units are almost free of leachables and extractables, and reliably filter with no leakage
- Available in three color-coded pore sizes: 0.2μm (blue), 0.45μm (yellow) or 1.2μm (red)
- Filtration so effective it can double the throughput
- Ideal for sample cleaning, particle removal and sterile filtration of aqueous solutions
- Complete units are ready to use
- Single use/disposable filter units
- Female luer lock inlet with male leur lock outlet connectors
- Proven quality and 100% tested during manufacture
- Sterile (via ethylene oxide) and non-sterile units available
Specifications
Specifications
| Color Code | Yellow |
| Disposable | Single-use |
| Filter Type | Hydrophilic |
| Material (Membrane) | SFCA |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Filtration Area | 5.16 cm2 |
| For Use With (Application) | For rapid small volume sterilization |
| Hold up Volume (After Air Purge) | 0.1 mL |
| Housing Material | Metaacrylate butadiene styrene polymerisate (MBS) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
