missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Minisart™ RC Syringe Filters

Combines rapid small volume particle removal filtration with maximum user convenience. Sartorius Minisart™ RC Syringe Filters utilize a regenerated cellulose membrane for clarification of small volume samples. Choose from 0.2 and 0.45μm pore sizes in 15, 25 and 4mm diameter filters.

Brand:  Sartorius 17821----------K

71.24 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.



Code : 53

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10282121

  • 87.30 € / Pack of 50
Estimated Shipment: 26-06-2024
to see stock.
Add to basket

Description

Description

Combines rapid small volume particle removal filtration with maximum user convenience. Sartorius Minisart™ RC Syringe Filters utilize a regenerated cellulose membrane for clarification of small volume samples. Choose from 0.2 and 0.45μm pore sizes in 15, 25 and 4mm diameter filters.

Simple, rapid and reliable filtration
  • Contains a hydrophilic, solvent-resistant regenerated cellulose (RC) membrane
  • Better compatibility with aqueous solutions and solvent mixtures than competitors
  • High flow rate for rapid small volume particle removal with no leakage
  • Ideal for sample cleaning and particle removal for the HPLC or GC analysis
  • Polypropylene housing
    • Optimized for filtration prior to analytics
    • Withstands even harsh solvents and chemicals
    • Almost free of leachables and extractables
  • Female luer lock inlet with a male luer slip outlet
Maximum user convenience
  • Complete, ready-to-connect filter units are easy to handle
  • Universal fit on standard syringes
  • Disposable, single-use units are an economical option
  • Proven quality and 100% tested during manufacture
  • Non-sterile options can be sterilized via ethylene oxide, gamma irradiation and autoclaving
Specifications

Specifications

Single-use
Regenerated Cellulose
Non-sterile
5 μL
Female Luer Lock
Bulk
Minisart™
Syringe Filter
Regenerated Cellulose
0.2 μm
6.45m m2
Polypropylene
Male Luer Slip
4.5bar
50/Pk.
4.0 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers