missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Mitchel XL Safety Shoes
Ideal for working with metal with optimal comfort, ventilation and moisture removal technology. A perfectly integrated steel toe protects feet against falling pieces of metal and other exterior threats. The Gripforce™ DUO soles withstand high temperatures and are oil and petrol resistant.
253.34 €
Specifications
Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Mitchel XL |
Liner Material | Full grain Nappa leather / Split leather |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15978201
|
Emma Safety Footwear
MM13035852 |
52 |
253.34 €
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15988201
|
Emma Safety Footwear
MM13035853 |
53 |
253.34 €
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
Description
- S3-Safety shoe with sole plate for wet work
- Full grain leather construction
- Nitrile Rubber Heat Resistant Outsole
Specifications
EN ISO 20345:2011, EN 12568:2010 | |
Black | |
Full grain Nappa leather / Split leather | |
Steel |
Laces | |
Mitchel XL | |
Leather |