missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Unlaminated for extreme chemical or temperature conditions
Mitex™ PTFE Membrane is unaffected by almost all liquids, including organic solvents, concentrated acids and bases, propellants, and cryogenic fluids. Mitex™ membrane is unbacked, yet is easy to handle, combining the convenience of a backed membrane with the versatility of a pure PTFE membrane. Mitex™ membrane is hydrophobic.
Features & Benefits:
Features & Benefits:
- Broad chemical compatibility
- Biologically and chemically inert
- Stable at temperatures in excess of 260 °C (500 °F) and below -100 °C (-148 °F)*
Applications: Clarifying Acids, Bases, and Cryogenic Fluids; Clarifying Propellants; Analyzing Hydraulic Fluids; Isolating RNA
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Bubble Point | 0.9 psi |
| Color | White |
| Filter Type | Screen Filter |
| Material | PTFE |
| Pore Size | 5 μm |
| Sterility | Non-sterile |
| Flow Rate | 70 mL/min x cm2 |
| For Use With (Application) | Clarification of acids, bases, and cryogenic fluids; clarification of propellants; analysis of hydraulic fluids; RNA isolation. |
| Membrane Type | Plain |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?