Learn More
Merck Mitex™ Membrane Filters, Gridded
Unlaminated for extreme chemical or temperature conditions
Brand: Merck LSWG02500
Code : 71
Additional Details : Weight : 0.10000kg
Description
Mitex™ PTFE Membrane is unaffected by almost all liquids, including organic solvents, concentrated acids and bases, propellants, and cryogenic fluids. Mitex™ membrane is unbacked, yet is easy to handle, combining the convenience of a backed membrane with the versatility of a pure PTFE membrane. Mitex™ membrane is hydrophobic.Features & Benefits:
- Broad chemical compatibility
- Biologically and chemically inert
- Stable at temperatures in excess of 260 °C (500 °F) and below -100 °C (-148 °F)*
Applications:
Clarifying Acids, Bases, and Cryogenic Fluids; Clarifying Propellants; Analyzing Hydraulic Fluids; Isolating RNA
unlaminated,extreme,temperature
Specifications
Not Autoclavable | |
White | |
PTFE | |
Non-sterile | |
Clarification of acids, bases, and cryogenic fluids; clarification of propellants; analysis of hydraulic fluids; RNA isolation. | |
100Pack | |
125 μm | |
Hydrophobic | |
25 mm |
0.9 psi | |
Screen Filter | |
5 μm | |
70 mL/min x cm2 | |
Gridded | |
100/Pk. | |
Filter Membranes | |
25 mm |