missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck MF-Millipore™ Membrane Filter, MCE, 0.3 μm
Mixed cellulose esters (MCE) membrane, hydrophilic
236.00 € - 835.00 €
Specifications
Airflow Rate | 3 L/min/ cm2 |
---|---|
Bubble Point | ≥2.4 bar |
Color | White |
Filter Type | Membrane Filter |
Pore Size | 0.3 μm |
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
11526405
|
Merck
PHWP14250 |
142 mm |
835.00 €
Pack of 50 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
10349540
|
Merck
PHWP09025 |
90 mm |
236.00 €
Pack of 25 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
Description
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features & Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
3 L/min/ cm2 | |
White | |
0.3 μm | |
3 L/min/ cm2 (Air), 32 mL/min/ cm2 (water) | |
77% | |
75°C | |
Filter Membranes |
≥2.4 bar | |
Membrane Filter | |
PHWP | |
Used in analytical/research applications | |
Plain | |
150 μm |