missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mixed Celluloses Esters Membranes Non-sterile Filter

Fisherbrand™ Mixed Celluloses Esters Membranes Non-sterile Filters are composed of cellulose acetate and cellulose nitrate.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11735305

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Widely used membranes in analytical and research applications
  • Naturally hydrophilic, biologically inert and offer thermal stability
  • Characterized by smoother and more uniform surface than pure nitrocellulose membrane which facilitates particles detection, and high retention level
Specifications

Specifications

0.4bar
Microfilter
8 μm
600mL/min./cm2
63L/min./cm2
100 Pack
Yes
White
MCE
Non-sterile
Microdialysis of DNA and Proteins, clarification of aqueous solutions during microbiological analysis, identification of Nucleic Acids
Hydrophilic
Plain Disc
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers