missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies MLA D-Tipper
MLA Pipette with single stroke calibrated delivery.
Brand: VistaLab™ Technologies 1154C
Additional Details : Weight : 0.50000kg
Description
- Single-stroke calibrated delivery operation
- Built in tip-ejector
- Glove guard
Specifications
Single stroke | |
Aluminum, Stainless Steel | |
MLA Pipette | |
Built-in tip ejector, glove guard | |
Limited Lifetime | |
2 in. |
Green | |
1 | |
450 μL | |
1 pk. | |
9 in. | |
1.5 in. |