missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies MLA D-Tipper
MLA Pipette with single stroke calibrated delivery.
324.00 €
Specifications
Description | Single stroke |
---|---|
Material | Aluminum, Stainless Steel |
Number of Channels | 1 |
Type | MLA Pipette |
Includes | Built-in tip ejector, glove guard |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11975892
|
VistaLab™ Technologies
1160C |
800 μL |
324.00 €
Each |
Estimated Shipment: 12-07-2024
Log in to see stock. |
|||||
11945872
|
VistaLab™ Technologies
1154C |
450 μL |
324.00 €
Each |
Estimated Shipment: 12-07-2024
Log in to see stock. |
|||||
Description
- Single-stroke calibrated delivery operation
- Built in tip-ejector
- Glove guard
Specifications
Single stroke | |
1 | |
Built-in tip ejector, glove guard |
Aluminum, Stainless Steel | |
MLA Pipette | |
Limited Lifetime |