missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies MLA™ Digital Pipette Seal Kit
Maintenance part
25.74 €
Specifications
Description | Seal kit |
---|---|
Autoclavable | Not Autoclavable |
Sterility | Non-sterile |
Quantity | 1 Ea. |
Length (English) | 2 in. |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
11916012
|
VistaLab™ Technologies
9091 |
MLA™ Digital 10 to 50 μL |
25.74 €
1 set |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
11926012
|
VistaLab™ Technologies
9092 |
MLA™ Digital 50 to 200 μL |
25.74 €
1 set |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
11946012
|
VistaLab™ Technologies
9094 |
MLA™ Digital 200 to 1000 μL |
25.74 €
Each |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
Description
Seal kit for MLA™ Digital Pipettes - available for various volumesSpecifications
Seal kit | |
Non-sterile | |
2 in. | |
1 in. |
Not Autoclavable | |
1 Ea. | |
1 in. |