Learn More
Macherey-Nagel™ MN 617 we Grade Filter Papers, Round
Suited for general filtration applications. Macherey-Nagel™ MN 617 we Grade Filter Papers, Round are smooth, extra soft filter papers for fast filtration of coarse particulates. The average ash content is about 0.1%, the amount of α-cellulose is about 95%.
Brand: Macherey-Nagel™ 435015
Description
High quality MN filter papers use cotton linters and refined pulp with a high level of α-cellulose. Cotton linters are short-fiber seed hairs from cotton seeds, which cannot be used for textile purposes, but which are highly suitable for the manufacture of soft and absorbent filter papers. In addition to cotton linters, Macherey-Nagel uses mainly pulp, which is obtained by chemical treatment of plant materials, e.g. coniferous or deciduous wood.
Specifications
85 g/m2 | |
Round | |
≥14 to 24μm | |
Qualitative analysis and coarse-crystalline analysis | |
100 Pack | |
Filter Paper |
Smooth, extra soft | |
Cellulose | |
5sec. | |
MN 617 we | |
0.22 mm | |
15.0 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.