missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Köttermann Mobile Cabinet with One Door
This Mobile Cabinet with One Door offers versatile storage space with a single door to protect stored items.
478.34 € - 597.34 €
Specifications
Cabinet Type | Mobile |
---|---|
Door Type | Hinged |
Finish | Epoxy Coated |
Frame Material | Steel |
Locking Mechanism | No |
Product Code | Brand | Hinge Side | No. of Drawers | No. of Shelves | Dimensions (D x W x H) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Hinge Side | No. of Drawers | No. of Shelves | Dimensions (D x W x H) | Price | Quantity & Availability | ||
17312119
|
Köttermann
315-00110 |
Left | None | None | 516 x 450 x 590 mm |
478.34 €
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
17322119
|
Köttermann
315-00112 |
Right | None | None | 516 x 450 x 590 mm |
478.34 €
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
17352119
|
Köttermann
315-00118 |
Left | None | 1 | 516 x 450 x 740 mm |
552.28 €
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
17362119
|
Köttermann
315-00122 |
Right | None | 1 | 516 x 450 x 740 mm |
552.28 €
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
17382119
|
Köttermann
315-00124 |
Right | 1 | None | 516 x 450 x 740 mm |
597.34 €
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
17372099
|
Köttermann
315-00061 |
Right | None | None | 516 x 600 x 590 mm |
524.55 €
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
17312109
|
Köttermann
315-00071 |
Right | None | 1 | 516 x 600 x 740 mm |
597.34 €
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
Description
- Versatile storage space
- Mobile with lockable wheels
- Features one door to protect stored items
- Many sizes and configurations available
Specifications
Mobile | |
Epoxy Coated | |
No | |
None | |
Yes | |
Steel |
Hinged | |
Steel | |
1 | |
Plastic with Brakes | |
White |