missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Köttermann Mobile Cabinet with One Lockable Door
This Mobile Cabinet with One Lockable Door offers versatile storage space with a single door to protect stored items.
506.07 € - 668.98 €
Specifications
Cabinet Type | Mobile |
---|---|
Door Type | Hinged |
Finish | Epoxy Coated |
Frame Material | Steel |
Hinge Side | Right |
Product Code | Brand | Hinge Side | No. of Drawers | No. of Shelves | Dimensions (D x W x H) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Hinge Side | No. of Drawers | No. of Shelves | Dimensions (D x W x H) | Price | Quantity & Availability | ||
17332119
|
Köttermann
315-00113 |
Right | None | None | 516 x 450 x 590 mm |
506.07 €
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
17372119
|
Köttermann
315-00123 |
Right | None | 1 | 516 x 450 x 740 mm |
581.17 €
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
17392119
|
Köttermann
315-00125 |
Right | 1 | None | 516 x 450 x 740 mm |
665.51 €
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
17382099
|
Köttermann
315-00062 |
Right | None | None | 516 x 600 x 590 mm |
540.73 €
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
17322109
|
Köttermann
315-00072 |
Right | None | 1 | 516 x 600 x 740 mm |
610.05 €
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
17332109
|
Köttermann
315-00074 |
Right | 1 | None | 516 x 600 x 740 mm |
668.98 €
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
Description
- Versatile storage space
- Mobile with lockable wheels
- Features one door with locking mechanism to protect stored items
- Many sizes and configurations available
Specifications
Mobile | |
Epoxy Coated | |
Right | |
1 | |
Plastic with Brakes | |
White |
Hinged | |
Steel | |
Yes | |
None | |
Yes | |
Steel |