missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Köttermann Mobile Cabinet with Two Doors
This Mobile Cabinet with Two Doors offers versatile storage space with two doors to protect stored items.
668.98 € - 1282.60 €
Specifications
Cabinet Type | Mobile |
---|---|
Door Type | Hinged |
Finish | Epoxy Coated |
Frame Material | Steel |
Hinge Side | Left and Right |
Product Code | Brand | No. of Drawers | Dimensions (D x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Drawers | Dimensions (D x W x H) | Price | Quantity & Availability | ||||
17312129
|
Köttermann
315-00131 |
None | 516 x 900 x 590 mm |
668.98 €
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
17332129
|
Köttermann
315-00138 |
1 | 516 x 900 x 740 mm |
837.67 €
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
17342129
|
Köttermann
315-00140 |
2 | 516 x 900 x 740 mm |
902.37 €
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
17352109
|
Köttermann
315-00095 |
None | 516 x 1200 x 590 mm |
741.77 €
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
17372109
|
Köttermann
315-00102 |
1 | 516 x 1200 x 740 mm |
1282.60 €
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
17382109
|
Köttermann
315-00104 |
2 | 516 x 1200 x 740 mm |
1027.15 €
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
Description
- Versatile storage space
- Mobile with lockable wheels
- Features two doors to protect stored items
- Many sizes and configurations available
Specifications
Mobile | |
Epoxy Coated | |
Left and Right | |
None | |
Plastic with Brakes | |
White |
Hinged | |
Steel | |
2 | |
None | |
Yes | |
Steel |