missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Mobile Injector, Module A 301
Module A 301 for the optimum loading of laboratory glassware
Brand: Miele Professional™ 11116950
Code : NEW
Additional Details : Weight : 2.53800kg
Description
- Suitable for laboratory glassware such as Erlenmeyer flasks
- equipped with 6 injector nozzles with plastic supports ID 110
- 6 injector nozzles E 351, 6 locking mechanisms for nozzle E 353
- 6 injector nozzles E 352, 6 locking mechanisms for nozzle E 354
- Nozzle spacing 78 mm across the width, 84 mm across the depth
Specifications
Laboratory Washer Injector Module | |
Laboratory washer baskets A 100 and A 150 | |
Three rows of six injectors | |
241 x 232 x 479mm |