Learn More
Thermo Scientific™ SoftFit-L™ Non-Filtered Pipette Tips in Racks with Lift-off Lid
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
Brand: Thermo Scientific™ 3782
Code : A0
Additional Details : Weight : 1.53000kg
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
SoftFit-L tips have thinner walls than conventional tips so they conform more easily to the pipetter barrel, which ensures a better seal and allows the tip to eject with less force.
- Non-Filtered tips are available in sterile and non-sterile
- Available racked or in hinged racks
- Covers can be used as hinged or lift-off style
- Easy, one-hand operation of locking clasp
- Pipet tip inserts clip securely into racks but are easy to remove
- Empty rack part numbers allow for easy conversion to Reload System
- All components are completely recyclable and contain recycling symbols
- Economical and environmental design reduces waste and saves bench space
Specifications
1000L, Non-Filtered, Non-sterile, Rack | |
Non-Filtered | |
Natural | |
3.39 in. | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
Rainin LTS LiteTouch |
1000 μL | |
Non-sterile | |
1000L | |
8.61cm | |
Rack | |
Blue | |
ART SoftFit L |