missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular sieves 3A, deuterated, Thermo Scientific™
Brand: Thermo Scientific Acros 432150050
Code : 29
Additional Details : Weight : 0.00500kg
Description
Drying agentSpecifications
99.8% min. (atom D) | |
5 g | |
Granules |
Beige | |
Molecular sieves 3A, deuterated |
RUO – Research Use Only