missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular sieves, 5A, 3-4mm (0.12-0.16in) dia. pellets, Thermo Scientific Chemicals
73.33 EUR valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
1 kg
5 kg
Description
Molecular sieves, 5A, 3-4mm (0.12-0.16in) dia. Pellets is used as an sorbent.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | Brown |
Sensitivity | Hygroscopic |
Quantity | 1 kg |
Physical Form | Pellet |
Solubility Information | Insoluble in water. |
Chemical Name or Material | Molecular sieves 5A, 3 to 4mm (0.12 to 0.16 in.) dia. pellets |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'