missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molybdenum for AAS 1g/L HNO3/HF matrix, Fisher chemical™
Click to view available options
Quantity:
100 mL
500 mL
Packaging:
Bottle
Specifications
Concentration | 1g/L ±0.002g/L |
Packaging | Bottle |
Quantity | 500 mL |
Type | Flame Single-element Standard Solution |
Solvent or Matrix | 1% HNO3/0.1% HF |
Physical Form | Liquid |
Chemical Name or Material | Molybdenum |
Safety and Handling
Product Identifier
- Single-element Standard Solution for AAS. Molybdenum (Mo) 1000 mg/l in HNO3 1% HF 1%
- Warning
- Acute toxicity Category 4
- H302-Harmful if swallowed.
- H312-Harmful in contact with skin.
- H332-Harmful if inhaled.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P270-Do not eat, drink or smoke when using this product.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P501-Dispose of contents/container to .
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'