missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Moticam 4000
The Moticam 4000 allows you to make live measurements, notes, image adjustments and more, directly on the HDMI screen, without the need for a computer.
Brand: Motic™ 1100600101522
Additional Details : Weight : 2.00000kg
Description
- Discover our newest Moticam 4000, designed for efficiency and to output fast live images at 4K (3840 x 2160 pixels).
- Connect it through the HDMI port to a screen and display your live image.
- With the use of the on-board software and a USB mouse, you can make live measurements, notes, image adjustments and more, directly on the HDMI screen, without the need for a computer.
- Thanks to its integrated SD card slot and USB ports, saving images won't require a computer, making it easy to save and organize your images and videos.
- You can also connect your camera through USB to a Windows, or Mac computer, and even display your samples simultaneously.
- CMOS IMX334 size 1/1.8 in.
- Capture resolution 8MP (3840 x 2160 pixels).
- Live display mode through USB and HDMI 4K (3840 x 2160 pixels)
- Software: Motic Images Plus 3.1 for Windows and OSX, on-board software.
- Functions: Including exposure, gain, white balance, color adjustment, sharpness and denoising control, zoom, mirror, comparison, freeze, measure, cross, browse function.
- Package includes All in one box concept: CS ring adaptor, focusable lens, 30 mm and 38 mm eyepiece adapters, Motic 4-dot calibration slide, macro calibration card, macro tube, universal power supply, HDMI cable, USB cable, USB Mouse and USB Pendrive with Motic Images Plus 3.1
Specifications
Digital HDMI camera for microscopy | |
EMC Directive 2014/30/EU | |
Windows 7/8/10, MAC OSX, or higher | |
Digitalize images from a microscope | |
CS ring adaptor, focusable lens, 30mm and 38mm eyepiece adapters, Motic 4-dot calibration slide, macro calibration card, macro tube, universal power supply, HDMI cable, USB cable, USB Mouse and USB Pendrive with Motic Images Plus 3.1 | |
No internal memory, a SD card is needed | |
Pixel size 2.0 x 2.0 μm | |
12 V External Power supply | |
C-mount adpater to be purchased separatly to mount the camera on a trinocular microscope | |
CMOS IMX334 | |
Non-sterile | |
2 years warranty |
Not Autoclavable | |
White | |
HDMI and USB ports | |
To be used with a trinocular microscope and C-mount adapter | |
Aluminium | |
From -10°C to +50°C Non-Condensing | |
USB - HDMI | |
1 | |
8 MP (3840 x 2160 pixels) | |
1/1.8 in. | |
100/240 V | |
HDMI: 4K (3840 x 2160) at 30 fps (*); USB: 4K (3840 x 2160) at 20 fps (*) |