missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ TallPrep™ Lysing Matrix Z, 4.5 mL Tubes

TallPrep™ Lysing Matrix Z contains 2.0 mm diameter yttria-stabilized zirconium oxide beads and is used to grind soft animal and plant tissues and insects.

Brand:  MP Biomedicals™ 116985100

541.08 EUR valid until 2024-12-31
Use promo code "23257" to get your promotional price.



Additional Details : Weight : 0.22700kg

 View more versions of this product

Product Code. 15272870

  • 610.00 € / Pack of 100
In Stock
to see stock.
Add to basket

Description

Description

TallPrep™ Lysing Matrix Z can be used with FastPrep instruments or similar bead beaters. They are ideal for lysis of animal and plant tissue and whole insects. Lysing Matrix Z is an alternative to the very aggressive Lysing Matrix A for applications such as RNA and protein isolation from very tough tissue.

  • Tube size: 4.5 mL
  • Samples types: Animal tissue, plant tissue, tough stems, roots, seeds, whole insects
  • Matrix composition: 2 mm diameter yttria-stabilized zirconium oxide beads
Specifications

Specifications

Yttria-stabilized Zirconium Oxide
Sample: Plants, Animal Tissues, Wood, Seeds, Soil, Clay, Bacteria, Insects, Ancient and Dried Samples
DNase and RNase Free
Nucleic Acid Isolation and Purification, Homogenization
Lysing Matrix Z
100 x 4.5 mL
Room Temperature
Animal Tissues, Plants, Insects
FastPrep instruments or other bead beaters
Matrix Z, contains 2 mm diameter Yttria-stabilized zirconium oxide beads
Lysing Matrix Z
Up to 0.5 g per prep
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.