Learn More
Welch™ MPC 601 Tp Diaphragm Pump
Use these pumps for chemical duty applications. Welch Ilmvac™ MPC 601 Tp Diaphragm Pumps use PTFE and other fluorinated plastics for the wetted parts to allow aggressive solvent and acid vapors to be pumped.
Brand: Welch™ 412743
Code : 04
Additional Details : Weight : 20.20000kg
Description
Use these pumps for chemical duty applications. Welch Ilmvac™ MPC 601 Tp Diaphragm Pumps use PTFE and other fluorinated plastics for the wetted parts to allow aggressive solvent and acid vapors to be pumped.
- Low weight and excellent ergonomics
- Proven diaphragm technology offers a double benefit to the user
- ON/OFF switch and internal protective thermal switch for the motor, mains cable and plug
- Carry handle
- Vibration isolating feet
- MP models come with and exhaust silencer
- MPC models come with a gas ballast valve
- analytically pure, oil free vacuum
- User friendly
- Light weight, rugged design
- Designed for permanent operation
- Maintenance-free drive system and proven long diaphragm life
- Minimal operation vibration
- Wide vacuum and flow range to match application
- Superior chemical resistance (MPC models)
Specifications
75/81 L/min. | |
380 mm | |
370 w | |
75/81 L/min. | |
170 mm | |
Vacuum Pump | |
<2 mbar |
230 V 50/60 Hz | |
MPC 601 T | |
18.3 kg | |
50/60 Hz | |
230 mm | |
Chemical Duty | |
230 V |