missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ MS-CA Series, Stand-Mounted Tubing Pump
Stand-mounted pump using a synchronous, fixed-speed motor, and 3-stop, color-coded tubing.
Brand: Ismatec™ ISM852
Code : A0
Additional Details : Weight : 1.30000kg
Description
- Four channels
- Uses 3-stop, color-coded tubing (0.19-3.17 mm I.D.)
- Accepts MS/CA Click-'N-Go cassettes
- Simple handling
- Automatic occlusion setting
- Defined and reproducible occlusion conditions
- Each channel allows individual tubing selection
- Synchronous, fixed-speed motor
Specifications
4 | |
20 rpm | |
Synchronous, fixed-speed motor | |
3-stop, color-coded tubing (0.19-3.17 mm I.D.) | |
1.3 kg | |
230 V |
0.0271 to 7.1 mL/min. per channel | |
MS-CA 4/820 | |
8 | |
145 x 88 x 135 mm | |
230 V 50 Hz 115 V 60 Hz |