missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ MS-CA Series, Stand-Mounted Tubing Pump
Stand-mounted pump using a synchronous, fixed-speed motor, and 3-stop, color-coded tubing.
1055.00 € - 1100.00 €
Specifications
Channels | 4 |
---|---|
Motor Speed | 20 rpm |
Motor Type | Synchronous, fixed-speed motor |
Tubing Type | 3-stop, color-coded tubing (0.19-3.17 mm I.D.) |
Dimensions (L x W x H) | 145 x 88 x 135 mm |
Product Code | Brand | Flow Rate | Model | No. of Rollers | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Model | No. of Rollers | Price | Quantity & Availability | |||
10371372
|
Ismatec™
ISM850A |
0.028 to 8.5 mL/min. per channel | MS-CA 4/620 | 6 |
1100.00 €
Each |
Estimated Shipment: 14-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11957975
|
Ismatec™
ISM852 |
0.0271 to 7.1 mL/min. per channel | MS-CA 4/820 | 8 |
1055.00 €
Each |
Estimated Shipment: 17-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Four channels
- Uses 3-stop, color-coded tubing (0.19-3.17 mm I.D.)
- Accepts MS/CA Click-'N-Go cassettes
- Simple handling
- Automatic occlusion setting
- Defined and reproducible occlusion conditions
- Each channel allows individual tubing selection
- Synchronous, fixed-speed motor
Specifications
4 | |
Synchronous, fixed-speed motor | |
145 x 88 x 135 mm | |
230 V 50 Hz 115 V 60 Hz |
20 rpm | |
3-stop, color-coded tubing (0.19-3.17 mm I.D.) | |
1.3 kg | |
230 V |